Stoppskrúfa m.brjósti 5*10

intelisale.product.documents
Vörunúmer: 0257 5 10
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Bare
Length (l1) 10 mm
Head type Without head
Norms ISO 4028
Body width M5
RoHS-compliant Yes
Drive type Hexagon socket
Thread type Metric thread
Pitch 0.8 mm
Thread format Standard metric thread
Thread design Full thread
Internal drive (s1) IH2.5
Shape of tip Cone shaped
Hardness category 45H
Tenon diameter (d2) 3.5 mm
Length of tenon (l2) 2.5 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Bare
Length (l1) 10 mm
Head type Without head
Norms ISO 4028
Body width M5
RoHS-compliant Yes
Drive type Hexagon socket
Thread type Metric thread
Pitch 0.8 mm
Thread format Standard metric thread
Thread design Full thread
Internal drive (s1) IH2.5
Shape of tip Cone shaped
Hardness category 45H
Tenon diameter (d2) 3.5 mm
Length of tenon (l2) 2.5 mm
Hleð myndum