Stoppsk. m.hringskera 6x6 A4

intelisale.product.documents
Vörunúmer: 0269 96 6
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Stainless steel A4
Surface Bare
Length (l1) 6 mm
Head type Without head
Norms ISO 4029
Body width M6
RoHS-compliant Yes
Drive type Hexagon socket
Thread type Metric thread
Pitch 1 mm
Thread format Standard metric thread
Thread design Full thread
Internal drive (s1) IH3
Shape of tip Cup point
Hardness category 21H
Ring cutter diameter (d2) 3 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Stainless steel A4
Surface Bare
Length (l1) 6 mm
Head type Without head
Norms ISO 4029
Body width M6
RoHS-compliant Yes
Drive type Hexagon socket
Thread type Metric thread
Pitch 1 mm
Thread format Standard metric thread
Thread design Full thread
Internal drive (s1) IH3
Shape of tip Cup point
Hardness category 21H
Ring cutter diameter (d2) 3 mm
Hleð myndum