Stoppsk. m.hringskera 4x5 A4

intelisale.product.documents
Vörunúmer: 0269 94 5
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Stainless steel A4
Surface Bare
Length (l1) 5 mm
Head type Without head
Norms ISO 4029
Body width M4
RoHS-compliant Yes
Drive type Hexagon socket
Thread type Metric thread
Pitch 0.7 mm
Thread format Standard metric thread
Thread design Full thread
Internal drive (s1) IH2
Shape of tip Cup point
Hardness category 21H
Ring cutter diameter (d2) 2 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Stainless steel A4
Surface Bare
Length (l1) 5 mm
Head type Without head
Norms ISO 4029
Body width M4
RoHS-compliant Yes
Drive type Hexagon socket
Thread type Metric thread
Pitch 0.7 mm
Thread format Standard metric thread
Thread design Full thread
Internal drive (s1) IH2
Shape of tip Cup point
Hardness category 21H
Ring cutter diameter (d2) 2 mm
Hleð myndum