Stoppsk.flat-end A4-70 6x16

intelisale.product.documents
Vörunúmer: 0221 6 16
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Stainless steel A4
Surface Bare
Length (l1) 16 mm
Head type Without head
Norms ISO 4026
Body width M6
RoHS-compliant Yes
Drive type Hexagon socket
Thread type Metric thread
Pitch 1 mm
Thread format Standard metric thread
Thread design Full thread
Internal drive (s1) IH3
Shape of tip Truncated cone
Diameter of flat point (d2) 4 mm
Hardness category 21H
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Stainless steel A4
Surface Bare
Length (l1) 16 mm
Head type Without head
Norms ISO 4026
Body width M6
RoHS-compliant Yes
Drive type Hexagon socket
Thread type Metric thread
Pitch 1 mm
Thread format Standard metric thread
Thread design Full thread
Internal drive (s1) IH3
Shape of tip Truncated cone
Diameter of flat point (d2) 4 mm
Hardness category 21H
Hleð myndum