Stoppsk.flat-end A4-70 10x20

intelisale.product.documents
Vörunúmer: 0221 10 20
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Stainless steel A4
Surface Bare
Length (l1) 20 mm
Head type Without head
Norms ISO 4026
Body width M10
RoHS-compliant Yes
Drive type Hexagon socket
Thread type Metric thread
Pitch 1.5 mm
Thread format Standard metric thread
Thread design Full thread
Internal drive (s1) IH5
Shape of tip Truncated cone
Diameter of flat point (d2) 7 mm
Hardness category 21H
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Stainless steel A4
Surface Bare
Length (l1) 20 mm
Head type Without head
Norms ISO 4026
Body width M10
RoHS-compliant Yes
Drive type Hexagon socket
Thread type Metric thread
Pitch 1.5 mm
Thread format Standard metric thread
Thread design Full thread
Internal drive (s1) IH5
Shape of tip Truncated cone
Diameter of flat point (d2) 7 mm
Hardness category 21H
Hleð myndum