Stingsagarblöð timbur 10t 5stk

intelisale.product.documents
Vörunúmer: 0608 116 111
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Min./max. material thickness 3-30 mm
Especially suitable for Plastic-coated fibreboard, Plywood
Suitable for Hardwood, softwood, Bonded wood
Length (l) 100 mm
Blade length Reverse cutting direction
Working length 75 mm
Teeth spacing 2.5 mm
Number of pieces 5 PCS
Jigsaw-blade connection type T shank
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Min./max. material thickness 3-30 mm
Especially suitable for Plastic-coated fibreboard, Plywood
Suitable for Hardwood, softwood, Bonded wood
Length (l) 100 mm
Blade length Reverse cutting direction
Working length 75 mm
Teeth spacing 2.5 mm
Number of pieces 5 PCS
Jigsaw-blade connection type T shank
Hleð myndum