Stingsagarblöð Multiblade L75mm-taska m.40 stk

intelisale.product.documents
Vörunúmer: 0608 116 125
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Suitable for Stainless steel, sheet metals and profiles
Min./max. material thickness 1 - 10 mm
Length 100 mm
Working length 75 mm
Number of pieces 40 PCS
Min./max teeth spacing 1.2 - 2.6 mm
Jigsaw-blade connection type T shank
Especially suitable for Thin sheet metals, thick metal sheets, aluminium, non-ferrous metal
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Suitable for Stainless steel, sheet metals and profiles
Min./max. material thickness 1 - 10 mm
Length 100 mm
Working length 75 mm
Number of pieces 40 PCS
Min./max teeth spacing 1.2 - 2.6 mm
Jigsaw-blade connection type T shank
Especially suitable for Thin sheet metals, thick metal sheets, aluminium, non-ferrous metal
Hleð myndum