Steinbor 7,0x100

intelisale.product.documents
Vörunúmer: 0637 207 010
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Shaft diameter 7 mm
Length 100 mm
Working length 54 mm
Diameter (Ø) 7 mm
Service life (points system) 4 of 4 points
Drilling speed (point system) 4 of 4 points
Versatility (points system) 2 of 4 points
Tool holding device Cylinder shank
Bore hole quality (point system) 3 of 4 points
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Shaft diameter 7 mm
Length 100 mm
Working length 54 mm
Diameter (Ø) 7 mm
Service life (points system) 4 of 4 points
Drilling speed (point system) 4 of 4 points
Versatility (points system) 2 of 4 points
Tool holding device Cylinder shank
Bore hole quality (point system) 3 of 4 points
Hleð myndum