SR 599 Sía (A1BE2K1HgP3) f.SR500

intelisale.product.documents
Vörunúmer: 1900 H27 312
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Height 89 mm
Diameter 139 mm
EN EN 12941:1998 + A2:2008, EN 12942:1998 + A2:2008
Shelf life 5 years
Operating temperature -10 – +55 °C, < 90 % RH
Storage temperature -20 – +40 °C, < 90 % RH
Model description SR 599 A1BE2K1-Hg-P3 R
Short description Filter for protection against gases and fumes with optimized adsorption combined with Mechanical particle filter with exceptionally low breathing resistance for protection against all types of particles
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Height 89 mm
Diameter 139 mm
EN EN 12941:1998 + A2:2008, EN 12942:1998 + A2:2008
Shelf life 5 years
Operating temperature -10 – +55 °C, < 90 % RH
Storage temperature -20 – +40 °C, < 90 % RH
Model description SR 599 A1BE2K1-Hg-P3 R
Short description Filter for protection against gases and fumes with optimized adsorption combined with Mechanical particle filter with exceptionally low breathing resistance for protection against all types of particles
Hleð myndum