SR 580 Hlífðarhjálmur

intelisale.product.documents
Vörunúmer: 1900 H68 012
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Colour Blue
EN EN 12941:1998 + A2:2008, EN 14594:2005, EN 166, EN 397
Assign. protection factor 100 (3A,3B), 200 (TH3)
Nom. protection factor 200 (3A,3B), 500 (TH3)
Directive 2 ATEX 2014/34/EU
Shelf life 5 years
Operating temperature -10 – +55 °C, < 90 % RH
Storage temperature -20 – +40 °C, < 90 % RH
Classification 2 II 2 D Ex ib IIB IIIC T195° Db, II G Ex ib IIA T3 Gb
Directive 1 PPE 89/686/EEC
Model description SR 580
Short description SR 580 Protective helmet with visor
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Colour Blue
EN EN 12941:1998 + A2:2008, EN 14594:2005, EN 166, EN 397
Assign. protection factor 100 (3A,3B), 200 (TH3)
Nom. protection factor 200 (3A,3B), 500 (TH3)
Directive 2 ATEX 2014/34/EU
Shelf life 5 years
Operating temperature -10 – +55 °C, < 90 % RH
Storage temperature -20 – +40 °C, < 90 % RH
Classification 2 II 2 D Ex ib IIB IIIC T195° Db, II G Ex ib IIA T3 Gb
Directive 1 PPE 89/686/EEC
Model description SR 580
Short description SR 580 Protective helmet with visor
Hleð myndum