SR 551 Öndunarbarki 0,7mtr.

intelisale.product.documents
Vörunúmer: 1900 T11 218
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material PA, rubber
Colour Black
Length 0,7 m
Diameter 30 mm
Shelf life 5 years
Operating temperature -10 – +55 °C, < 90 % RH
Storage temperature -20 – +40 °C, < 90 % RH
Model description SR 551 Breathing hose
Short description SR 551 Breathing hose 0,7m Rubber
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material PA, rubber
Colour Black
Length 0,7 m
Diameter 30 mm
Shelf life 5 years
Operating temperature -10 – +55 °C, < 90 % RH
Storage temperature -20 – +40 °C, < 90 % RH
Model description SR 551 Breathing hose
Short description SR 551 Breathing hose 0,7m Rubber
Hleð myndum