Spenniskinna M3 Din127b

intelisale.product.documents
Vörunúmer: 0441 3
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Spring steel
Surface Mechanically galvanised
Form B
Norms DIN 127
RoHS-compliant Yes
Suitable for screw thread M3
Internal diameter (d1) 3.1 mm
Outer diameter (d2) 6.2 mm
Height (h1) 1.6 mm
Thickness (s1) 0.8 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Spring steel
Surface Mechanically galvanised
Form B
Norms DIN 127
RoHS-compliant Yes
Suitable for screw thread M3
Internal diameter (d1) 3.1 mm
Outer diameter (d2) 6.2 mm
Height (h1) 1.6 mm
Thickness (s1) 0.8 mm
Hleð myndum