Spenniskinna M14 Din127b

intelisale.product.documents
Vörunúmer: 0441 14
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Spring steel
Surface Mechanically galvanised
Form B
Norms DIN 127
RoHS-compliant Yes
Suitable for screw thread M14
Internal diameter (d1) 14.2 mm
Outer diameter (d2) 24.1 mm
Height (h1) 6 mm
Thickness (s1) 3 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Spring steel
Surface Mechanically galvanised
Form B
Norms DIN 127
RoHS-compliant Yes
Suitable for screw thread M14
Internal diameter (d1) 14.2 mm
Outer diameter (d2) 24.1 mm
Height (h1) 6 mm
Thickness (s1) 3 mm
Hleð myndum