Sp.öryggjahald.f.auka öryggi Micro2

intelisale.product.documents
Vörunúmer: 0555 970 003
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Version MICRO2
Min./max. wire cross section 1,5-2,5 mm²
Max. current 10 A
Installation height 16 mm
Cable cross section 1.5 mm²
Cable length 130 mm
*
*
*
Tæknilegar upplýsingar
Version MICRO2
Min./max. wire cross section 1,5-2,5 mm²
Max. current 10 A
Installation height 16 mm
Cable cross section 1.5 mm²
Cable length 130 mm
Hleð myndum