Spóakjaftur beinn 1000V

intelisale.product.documents
Vörunúmer: 0715 01 85
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Chrome-plated
Length (l) 210 mm
ISO 5745
Material of the grip handle Plastic
Length in inches (L) 8 1/4 in
Jaws length (L3) 74 mm
Jaws width (W3) 17.5 mm
Jaws thickness (T1) 9.5 mm
Jaw-tips width (W4) 3 mm
Jaw-tips thickness (T2) 2.5 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Chrome-plated
Length (l) 210 mm
ISO 5745
Material of the grip handle Plastic
Length in inches (L) 8 1/4 in
Jaws length (L3) 74 mm
Jaws width (W3) 17.5 mm
Jaws thickness (T1) 9.5 mm
Jaw-tips width (W4) 3 mm
Jaw-tips thickness (T2) 2.5 mm
Hleð myndum