Snittskrúfa GEFU® pönnuhaus 6x12mm Tx30

intelisale.product.documents
Vörunúmer: 0209 716 12
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Head height (k1) 4.6 mm
Length (l1) 12 mm
Material Steel, case-hardened
Surface Zinc plated
Internal drive TX30
Head type Flat head
Norms DIN 7500-1
RoHS-compliant Yes
Head diameter 12 mm
Thread type x nominal diameter M6
Guideline values for hole diameters 5.5 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Head height (k1) 4.6 mm
Length (l1) 12 mm
Material Steel, case-hardened
Surface Zinc plated
Internal drive TX30
Head type Flat head
Norms DIN 7500-1
RoHS-compliant Yes
Head diameter 12 mm
Thread type x nominal diameter M6
Guideline values for hole diameters 5.5 mm
Hleð myndum