Snittbakki HSS M8*1

intelisale.product.documents
Vörunúmer: 0652 8 1
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Surface Bare
Form B
Thread type Metric fine thread
Pitch 1 mm
Tolerance class 6g
Outer diameter 25 mm
Height 9 mm
Material to be processed SteelCast iron
Cutting material HSS
Thread type x nominal diameter MF8
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Surface Bare
Form B
Thread type Metric fine thread
Pitch 1 mm
Tolerance class 6g
Outer diameter 25 mm
Height 9 mm
Material to be processed SteelCast iron
Cutting material HSS
Thread type x nominal diameter MF8
Hleð myndum