Snittbakki HSS M18x1,5

intelisale.product.documents
Vörunúmer: 0652 18 15
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Surface Bare
Form B
Thread type Metric fine thread
Pitch 1.5 mm
Tolerance class 6g
Outer diameter 45 mm
Height 14 mm
Material to be processed SteelCast iron
Cutting material HSS
Thread type x nominal diameter MF18
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Surface Bare
Form B
Thread type Metric fine thread
Pitch 1.5 mm
Tolerance class 6g
Outer diameter 45 mm
Height 14 mm
Material to be processed SteelCast iron
Cutting material HSS
Thread type x nominal diameter MF18
Hleð myndum