Snittbakki HSS M12

intelisale.product.documents
Vörunúmer: 0652 12
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Surface Bare
Form B
Thread type Metric thread
Pitch 1.75 mm
Tolerance class 6g
Outer diameter 38 mm
Height 14 mm
Material to be processed SteelCast iron
Cutting material HSS
Thread type x nominal diameter M12
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Surface Bare
Form B
Thread type Metric thread
Pitch 1.75 mm
Tolerance class 6g
Outer diameter 38 mm
Height 14 mm
Material to be processed SteelCast iron
Cutting material HSS
Thread type x nominal diameter M12
Hleð myndum