Snittbakkahaldari St.5 M12-14

intelisale.product.documents
Vörunúmer: 0659 800 500
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Die-cast zinc
Length 310 mm
Internal diameter x height 38 x 14 mm
Standards EN 22568
Min./max. thread-cutting area, metric 12 - 14 mm
Min./max. thread-cutting area Whitworth (W-thread), imperial 1/2 - 9/16 in
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Die-cast zinc
Length 310 mm
Internal diameter x height 38 x 14 mm
Standards EN 22568
Min./max. thread-cutting area, metric 12 - 14 mm
Min./max. thread-cutting area Whitworth (W-thread), imperial 1/2 - 9/16 in
Hleð myndum