Snittbakkahaldari St.4 M10-11

intelisale.product.documents
Vörunúmer: 0659 800 400
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Die-cast zinc
Length 260 mm
Internal diameter x height 30 x 11 mm
Standards EN 22568
Min./max. thread-cutting area, metric 10 - 11 mm
Min./max. thread-cutting area Whitworth (W-thread), imperial W3/8-W7/16
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Die-cast zinc
Length 260 mm
Internal diameter x height 30 x 11 mm
Standards EN 22568
Min./max. thread-cutting area, metric 10 - 11 mm
Min./max. thread-cutting area Whitworth (W-thread), imperial W3/8-W7/16
Hleð myndum