Snittbakkahaldari St.2 M4,5-6

intelisale.product.documents
Vörunúmer: 0659 800 200
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Die-cast zinc
Length 175 mm
Internal diameter x height 20 x 7 mm
Standards EN 22568
Min./max. thread-cutting area, metric 4.5 - 6 mm
Min./max. thread-cutting area Whitworth (W-thread), imperial W3/16-W1/4
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Die-cast zinc
Length 175 mm
Internal diameter x height 20 x 7 mm
Standards EN 22568
Min./max. thread-cutting area, metric 4.5 - 6 mm
Min./max. thread-cutting area Whitworth (W-thread), imperial W3/16-W1/4
Hleð myndum