Smurkoppur H3 M10 x 1

intelisale.product.documents
Vörunúmer: 0986 62
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Galvanised
Form C, H3Square-cut
Length (l1) 18 mm
Norms DIN 71412
RoHS-compliant Yes
Pitch 1 mm
Thread type x nominal diameter x pitch (d1) M10 x 1
Product weight (per item) 12.5 g
Width across flats (s1) 11 mm
Thread length (metric thread) (lg) 6 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Galvanised
Form C, H3Square-cut
Length (l1) 18 mm
Norms DIN 71412
RoHS-compliant Yes
Pitch 1 mm
Thread type x nominal diameter x pitch (d1) M10 x 1
Product weight (per item) 12.5 g
Width across flats (s1) 11 mm
Thread length (metric thread) (lg) 6 mm
Hleð myndum