Smurkoppur H2 R1/8 45° A2

intelisale.product.documents
Vörunúmer: 0986 90 18
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Stainless steel A2, 1.4305
Surface Bare
Form Hexagonal
Length (l1) 11.5 mm
Norms DIN 71412
RoHS-compliant Yes
Thread type x nominal diameter x pitch (d1) R1/8
Product weight (per item) 6 g
Height (h1) 25 mm
Width across flats (s1) 11 mm
Thread length (metric thread) (lg) 5.5 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Stainless steel A2, 1.4305
Surface Bare
Form Hexagonal
Length (l1) 11.5 mm
Norms DIN 71412
RoHS-compliant Yes
Thread type x nominal diameter x pitch (d1) R1/8
Product weight (per item) 6 g
Height (h1) 25 mm
Width across flats (s1) 11 mm
Thread length (metric thread) (lg) 5.5 mm
Hleð myndum