Smurkoppur H2 R 1/4

intelisale.product.documents
Vörunúmer: 0986 54
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Galvanised
Form B, H2
Length (l1) 23 mm
Norms DIN 71412
RoHS-compliant Yes
Thread type x nominal diameter x pitch (d1) R1/4
Product weight (per item) 16.049 g
Width across flats (s1) 14 mm
Thread length (metric thread) (lg) 7 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Galvanised
Form B, H2
Length (l1) 23 mm
Norms DIN 71412
RoHS-compliant Yes
Thread type x nominal diameter x pitch (d1) R1/4
Product weight (per item) 16.049 g
Width across flats (s1) 14 mm
Thread length (metric thread) (lg) 7 mm
Hleð myndum