Smurkoppur H1 R 1/4

intelisale.product.documents
Vörunúmer: 0986 44
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Galvanised
Form A, H1
Length (l1) 19.5 mm
Norms DIN 71412
RoHS-compliant Yes
Thread type x nominal diameter x pitch (d1) R1/4
Product weight (per item) 10.899 g
Width across flats (s1) 14 mm
Thread length (metric thread) (lg) 6.5 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Galvanised
Form A, H1
Length (l1) 19.5 mm
Norms DIN 71412
RoHS-compliant Yes
Thread type x nominal diameter x pitch (d1) R1/4
Product weight (per item) 10.899 g
Width across flats (s1) 14 mm
Thread length (metric thread) (lg) 6.5 mm
Hleð myndum