Smart step HSS bor 22,0mm

intelisale.product.documents
Vörunúmer: 0624 912 200
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindiEigindargildi
SurfaceMultiple refined
Length (l1)221 mm
Diameter (Ø)22 mm
Material to be processedSteelCast ironNon-ferrous metalWoodHardwood
Suitable for machine typeDrillCordless screwdriversPedestal drilling machine
Service life (points system)3 of 4 points
QualityZEBRA-Premium
Standard / drilling depthDIN 338/ 5xD
Shank styleCylindrical
Material sub-groupGeneral structural steelsNon alloyed tempering steelsCast ironDuctile ironMalleable cast ironMagnesium alloysCopper, low alloyedBrass, short/long chippingPlastics, duroplasticPlastics, thermoplastic
Cutting materialHSS
Self-centringYes
Suitable for drill (points system)4 of 4 points
Suitable for cordless drills (points system)4 of 4 points
Suitable for upright drilling machine (points system)4 of 4 points
Drilling speed (point system)4 of 4 points
Versatility (points system)3 of 4 points
Drilling behaviour (point system)4 of 4 points
Chip flute length (l2)150 mm
Bore hole quality (point system)4 of 4 points
Suitable for tensile strength up to1000 N/mm²
TypeSMART STEP
Drill tip length (l3)22.1 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
SurfaceMultiple refined
Length (l1)221 mm
Diameter (Ø)22 mm
Material to be processedSteelCast ironNon-ferrous metalWoodHardwood
Suitable for machine typeDrillCordless screwdriversPedestal drilling machine
Service life (points system)3 of 4 points
QualityZEBRA-Premium
Standard / drilling depthDIN 338/ 5xD
Shank styleCylindrical
Material sub-groupGeneral structural steelsNon alloyed tempering steelsCast ironDuctile ironMalleable cast ironMagnesium alloysCopper, low alloyedBrass, short/long chippingPlastics, duroplasticPlastics, thermoplastic
Cutting materialHSS
Self-centringYes
Suitable for drill (points system)4 of 4 points
Suitable for cordless drills (points system)4 of 4 points
Suitable for upright drilling machine (points system)4 of 4 points
Drilling speed (point system)4 of 4 points
Versatility (points system)3 of 4 points
Drilling behaviour (point system)4 of 4 points
Chip flute length (l2)150 mm
Bore hole quality (point system)4 of 4 points
Suitable for tensile strength up to1000 N/mm²
TypeSMART STEP
Drill tip length (l3)22.1 mm
Hleð myndum