Smart step HSS bor 20,0mm

intelisale.product.documents
Vörunúmer: 0624 912 000
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Surface Multiple refined
Length (l1) 205 mm
Diameter (Ø) 20 mm
Material to be processed SteelCast ironNon-ferrous metalWoodHardwood
Suitable for machine type DrillCordless screwdriversPedestal drilling machine
Service life (points system) 3 of 4 points
Quality ZEBRA-Premium
Standard / drilling depth DIN 338/ 5xD
Shank style Cylindrical
Material sub-group General structural steelsNon alloyed tempering steelsCast ironDuctile ironMalleable cast ironMagnesium alloysCopper, low alloyedBrass, short/long chippingPlastics, duroplasticPlastics, thermoplastic
Cutting material HSS
Self-centring Yes
Suitable for drill (points system) 4 of 4 points
Suitable for cordless drills (points system) 4 of 4 points
Suitable for upright drilling machine (points system) 4 of 4 points
Drilling speed (point system) 4 of 4 points
Versatility (points system) 3 of 4 points
Drilling behaviour (point system) 4 of 4 points
Chip flute length (l2) 140 mm
Bore hole quality (point system) 4 of 4 points
Suitable for tensile strength up to 1000 N/mm²
Type SMART STEP
Drill tip length (l3) 21 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Surface Multiple refined
Length (l1) 205 mm
Diameter (Ø) 20 mm
Material to be processed SteelCast ironNon-ferrous metalWoodHardwood
Suitable for machine type DrillCordless screwdriversPedestal drilling machine
Service life (points system) 3 of 4 points
Quality ZEBRA-Premium
Standard / drilling depth DIN 338/ 5xD
Shank style Cylindrical
Material sub-group General structural steelsNon alloyed tempering steelsCast ironDuctile ironMalleable cast ironMagnesium alloysCopper, low alloyedBrass, short/long chippingPlastics, duroplasticPlastics, thermoplastic
Cutting material HSS
Self-centring Yes
Suitable for drill (points system) 4 of 4 points
Suitable for cordless drills (points system) 4 of 4 points
Suitable for upright drilling machine (points system) 4 of 4 points
Drilling speed (point system) 4 of 4 points
Versatility (points system) 3 of 4 points
Drilling behaviour (point system) 4 of 4 points
Chip flute length (l2) 140 mm
Bore hole quality (point system) 4 of 4 points
Suitable for tensile strength up to 1000 N/mm²
Type SMART STEP
Drill tip length (l3) 21 mm
Hleð myndum