| Surface | Multiple refined |
| Length (l1) | 160 mm |
| Diameter (Ø) | 14 mm |
| Material to be processed | SteelCast ironNon-ferrous metalWoodHardwood |
| Suitable for machine type | DrillCordless screwdriversPedestal drilling machine |
| Service life (points system) | 3 of 4 points |
| Quality | ZEBRA-Premium |
| Standard / drilling depth | DIN 338/ 5xD |
| Shank style | Cylindrical |
| Material sub-group | General structural steelsNon alloyed tempering steelsCast ironDuctile ironMalleable cast ironMagnesium alloysCopper, low alloyedBrass, short/long chippingPlastics, duroplasticPlastics, thermoplastic |
| Cutting material | HSS |
| Self-centring | Yes |
| Suitable for drill (points system) | 4 of 4 points |
| Suitable for cordless drills (points system) | 4 of 4 points |
| Suitable for upright drilling machine (points system) | 4 of 4 points |
| Drilling speed (point system) | 4 of 4 points |
| Versatility (points system) | 3 of 4 points |
| Drilling behaviour (point system) | 4 of 4 points |
| Chip flute length (l2) | 108 mm |
| Bore hole quality (point system) | 4 of 4 points |
| Suitable for tensile strength up to | 1000 N/mm² |
| Type | SMART STEP |
| Drill tip length (l3) | 15.8 mm |