Smart step bor langur - 4,0mm - L 220mm

intelisale.product.documents
Vörunúmer: 0624 950 400
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Suitable for machine type DrillCordless screwdriversPedestal drilling machine
Material to be processed SteelCast ironNon-ferrous metalWoodHardwood
Quality ZEBRA-Premium
Standard / drilling depth DIN 1869 / 25xD
Blade length Overlong
Diameter (Ø) 4 mm
Length (l1) 220 mm
Chip flute length (l2) 150 mm
Drill tip length (l3) 2.81 mm
Shank diameter 4.0 mm
Shank style 3-face shank
Surface Multiple refined
Cutting material HSS
Service life (points system) 3 of 4 points
Drilling speed (point system) 4 of 4 points
Bore hole quality (point system) ( ) 4 of 4 points
Versatility (points system) 3 of 4 points
Drilling behaviour (point system) 4 of 4 points
Suitable for drill (points system) 4 of 4 points
Suitable for cordless drills (points system) 4 of 4 points
Suitable for upright drilling machine (points system) 4 of 4 points
Self-centring Yes
Suitable for tensile strength up to 1000 N/mm²
Material of sub-group General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, Aluminium, Aluminium alloys, Aluminium wrought alloys, Aluminium casting alloys (<10% silicon), Magnesium alloys, Copper, low-alloyed, Brass, short-chipping, Brass, long-chipping, Bronze, short-chipping, Bronze, long-chipping, Plastics, thermoset, Plastics, thermoplastic, Plastics, aramide-fibre reinforced, Plastics, glass/carbon-fibre-reinforced
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Suitable for machine type DrillCordless screwdriversPedestal drilling machine
Material to be processed SteelCast ironNon-ferrous metalWoodHardwood
Quality ZEBRA-Premium
Standard / drilling depth DIN 1869 / 25xD
Blade length Overlong
Diameter (Ø) 4 mm
Length (l1) 220 mm
Chip flute length (l2) 150 mm
Drill tip length (l3) 2.81 mm
Shank diameter 4.0 mm
Shank style 3-face shank
Surface Multiple refined
Cutting material HSS
Service life (points system) 3 of 4 points
Drilling speed (point system) 4 of 4 points
Bore hole quality (point system) ( ) 4 of 4 points
Versatility (points system) 3 of 4 points
Drilling behaviour (point system) 4 of 4 points
Suitable for drill (points system) 4 of 4 points
Suitable for cordless drills (points system) 4 of 4 points
Suitable for upright drilling machine (points system) 4 of 4 points
Self-centring Yes
Suitable for tensile strength up to 1000 N/mm²
Material of sub-group General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, Aluminium, Aluminium alloys, Aluminium wrought alloys, Aluminium casting alloys (<10% silicon), Magnesium alloys, Copper, low-alloyed, Brass, short-chipping, Brass, long-chipping, Bronze, short-chipping, Bronze, long-chipping, Plastics, thermoset, Plastics, thermoplastic, Plastics, aramide-fibre reinforced, Plastics, glass/carbon-fibre-reinforced
Hleð myndum