Slaghnoð ál/A2 4,8*19mm

intelisale.product.documents
Vörunúmer: 0945 48 19
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Nominal diameter 4.8 mm
Nominal drill-bit diameter (d 0) 5 mm
Centre-to-centre distance (a) 90 mm
Edge clearance (a r) 50 mm
Drill hole depth (t) 25 mm
Hole diameter in component (d Bau) 5 mm
Sleeve length (l) 17.8 mm
Embedding depth in solid brick (h s) 20 mm
Embedding depth in steel (h s) 4 mm
Max. attachment height in steel (d a) 12.1 - 14.6 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Nominal diameter 4.8 mm
Nominal drill-bit diameter (d 0) 5 mm
Centre-to-centre distance (a) 90 mm
Edge clearance (a r) 50 mm
Drill hole depth (t) 25 mm
Hole diameter in component (d Bau) 5 mm
Sleeve length (l) 17.8 mm
Embedding depth in solid brick (h s) 20 mm
Embedding depth in steel (h s) 4 mm
Max. attachment height in steel (d a) 12.1 - 14.6 mm
Hleð myndum