Fyrirtæki: Stofnaðu aðgang eða til að sjá verð
(0) vörur
Engar vörur í körfu.

Engar vörur í körfu

    Close
    Filters
    Preferences
    Leita

    Slípirokkur 1700w EWS17-125-EQ Power

    intelisale.product.documents
    Vörunúmer: 5707 061 2
    products.pickngo
    Fljótleg afhending
    Ókeypis sendingarkostnaður
    Tæknilegar upplýsingar
    Nafn á eigindi Eigindargildi
    Nominal voltage 230 V/AC
    Cable length 4 m
    Min./max. frequency 50 / 60 Hz
    Power input 1700 W
    Weight of machine 2.6 kg
    Protection class Protection class II/protective insulation
    Min./max. idle speed 2800-11000 U/min(rpm)
    Max. cutting disc diameter. 125 mm
    Thread type x spindle-thread diameter M14
    Functions Speed electronics, speed adjustment wheel, constant electronics, recoil protection, restarting protection, soft start, overloading protection, quick clamping nut, quickly adjustable cover, anti-vibration system
    Skrifaðu þína eigin umsögn
    • Aðeins skráðir notendur geta skrifað umsagnir
    *
    *
    • Slæm
    • Frábær
    *
    *
    *
    Tæknilegar upplýsingar
    Nominal voltage 230 V/AC
    Cable length 4 m
    Min./max. frequency 50 / 60 Hz
    Power input 1700 W
    Weight of machine 2.6 kg
    Protection class Protection class II/protective insulation
    Min./max. idle speed 2800-11000 U/min(rpm)
    Max. cutting disc diameter. 125 mm
    Thread type x spindle-thread diameter M14
    Functions Speed electronics, speed adjustment wheel, constant electronics, recoil protection, restarting protection, soft start, overloading protection, quick clamping nut, quickly adjustable cover, anti-vibration system
    Hleð myndum