Skurðarskífa þunn 230x2x22

intelisale.product.documents
Vörunúmer: 0664 102 302
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Versatility (points system) 1 of 4 points
Service life (points system) 3 of 4 points
Cutting ability (point system) 4 of 4 points
Handling/user-friendliness (point system) 3 of 4 points
Cut quality (point system) 3 of 4 points
Blade length Straight
Max. circumferential speed 80 m/s
Thickness 2 mm
Diameter 230 mm
Drill hole 22.23 mm
Max. rotation speed 6600 U/min(rpm)
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Versatility (points system) 1 of 4 points
Service life (points system) 3 of 4 points
Cutting ability (point system) 4 of 4 points
Handling/user-friendliness (point system) 3 of 4 points
Cut quality (point system) 3 of 4 points
Blade length Straight
Max. circumferential speed 80 m/s
Thickness 2 mm
Diameter 230 mm
Drill hole 22.23 mm
Max. rotation speed 6600 U/min(rpm)
Hleð myndum