SDS kvatró steinbor 6,5x265mm

intelisale.product.documents
Vörunúmer: 0648 056 526
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Length 265 mm
Working length 200 mm
Diameter (Ø) 6.5 mm
Service life (points system) 4 of 4 points
Drilling speed (point system) 2 of 4 points
Tool holding device Suitable for SDS-plus
Smoothness of running (points system) 4 of 4 points
Accuracy (point system) 4 of 4 points
Reinforcement strength (points system) 4 of 4 points
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Length 265 mm
Working length 200 mm
Diameter (Ø) 6.5 mm
Service life (points system) 4 of 4 points
Drilling speed (point system) 2 of 4 points
Tool holding device Suitable for SDS-plus
Smoothness of running (points system) 4 of 4 points
Accuracy (point system) 4 of 4 points
Reinforcement strength (points system) 4 of 4 points
Hleð myndum