Síðubítur 140mm

intelisale.product.documents
Vörunúmer: 0715 01 570
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Length (l) 140 mm
Length in inches (L) 5 1/2 in
Max. medium wire diameter cutting capacity 3 mm
Max. hard wire diameter cutting capacity 2.2 mm
Max. piano wire diameter cutting capacity 1.8 mm
Type of joint Engaged
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Length (l) 140 mm
Length in inches (L) 5 1/2 in
Max. medium wire diameter cutting capacity 3 mm
Max. hard wire diameter cutting capacity 2.2 mm
Max. piano wire diameter cutting capacity 1.8 mm
Type of joint Engaged
Hleð myndum