Rekskrúfa Shark® A-2 6x80 undirsink

intelisale.product.documents
Vörunúmer: 5906 356 80
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Surface Plain
Internal drive Z2
Material of the nail Stainless steel A2
Anchor diameter 6.5 mm
Anchor length (l) 80 mm
Embedding depth (h nom) 30 mm
Nominal drill-bit diameter (d 0) 6 mm
Drill hole depth (h 1) 35 mm
Max. attachment height (t fix) 50 mm
Hole diameter in component (d f) 6.5 mm
Tightening torque (T inst) 6 Nm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Surface Plain
Internal drive Z2
Material of the nail Stainless steel A2
Anchor diameter 6.5 mm
Anchor length (l) 80 mm
Embedding depth (h nom) 30 mm
Nominal drill-bit diameter (d 0) 6 mm
Drill hole depth (h 1) 35 mm
Max. attachment height (t fix) 50 mm
Hole diameter in component (d f) 6.5 mm
Tightening torque (T inst) 6 Nm
Hleð myndum