Rekskrúfa Shark® A-2 6x40 undirsink

intelisale.product.documents
Vörunúmer: 5906 346 40
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Surface Plain
Internal drive Z2
Material of the nail Stainless steel A2
Anchor diameter 6 mm
Anchor length (l) 40 mm
Embedding depth (h nom) 30 mm
Nominal drill-bit diameter (d 0) 6 mm
Drill hole depth (h 1) 35 mm
Max. attachment height (t fix) 10 mm
Hole diameter in component (d f) 6 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Surface Plain
Internal drive Z2
Material of the nail Stainless steel A2
Anchor diameter 6 mm
Anchor length (l) 40 mm
Embedding depth (h nom) 30 mm
Nominal drill-bit diameter (d 0) 6 mm
Drill hole depth (h 1) 35 mm
Max. attachment height (t fix) 10 mm
Hole diameter in component (d f) 6 mm
Hleð myndum