Rekskrúfa Shark® 8x100 undirsinkuð

intelisale.product.documents
Vörunúmer: 5906 318 100
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Surface Zinc plated
Internal drive Z3
Material of the nail Steel
Anchor diameter 8.5 mm
Anchor length (l) 100 mm
Embedding depth (h nom) 40mm
Nominal drill-bit diameter (d 0) 8 mm
Drill hole depth (h 1) 45 mm
Max. attachment height (t fix) 60 mm
Hole diameter in component (d f) 8.5 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Surface Zinc plated
Internal drive Z3
Material of the nail Steel
Anchor diameter 8.5 mm
Anchor length (l) 100 mm
Embedding depth (h nom) 40mm
Nominal drill-bit diameter (d 0) 8 mm
Drill hole depth (h 1) 45 mm
Max. attachment height (t fix) 60 mm
Hole diameter in component (d f) 8.5 mm
Hleð myndum