|
Length
|
300 mm |
|
IP protection class
|
IP 65 |
|
Min./max. voltage range AC
|
3-1000 V/AC |
|
Min./max. voltage range DC
|
4-1400 V/DC |
|
Rechargeable battery/battery designation
|
1.5 V Micro AAA |
|
Number of rechargeable batteries/batteries
|
2 PCS |
|
Min./max. frequency
|
0 / 500 Hz |
|
Display
|
LCD |
|
Polarity testing
|
Yes (- in LCD) |
|
Overvoltage protection category
|
CAT IV/1000 V |
|
Continuity testing, min./max. electrical resistance
|
0-5 kOhm |
|
Min. voltage for phase testing
|
100 V/AC |
|
Switchable load
|
30 mA at 230V/AC |
|
Diode testing
|
Yes |
|
PELV display
|
VisualVibrating |
|
Length x width x depth
|
300 x 75 x 20 mm |
|
Display min./max. electrical resistance display
|
10-199.9 kOhm |
|
Min./max. frequency display
|
0-500 Hz |