R-splitti tvöfalt 5x92

intelisale.product.documents
Vörunúmer: 0473 5 3
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Galvanised
Nominal diameter (d1) 5 mm
Length (l1) 92 mm
RoHS-compliant Yes
Version With double eye
Other standard WN 473
Diameter of hole 6 mm
Internal diameter of ring (d2) 25 mm
Min./max. grip range (d3) 18-30 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Galvanised
Nominal diameter (d1) 5 mm
Length (l1) 92 mm
RoHS-compliant Yes
Version With double eye
Other standard WN 473
Diameter of hole 6 mm
Internal diameter of ring (d2) 25 mm
Min./max. grip range (d3) 18-30 mm
Hleð myndum