R-splitti tvöfalt 2x50

intelisale.product.documents
Vörunúmer: 0473 2 3
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Zinc plated
Nominal diameter (d1) 2 mm
Length (l1) 50 mm
RoHS-compliant Yes
Other standard WN 473
Diameter of hole 2.5 mm
Internal diameter of ring (d2) 10 mm
Min./max. grip range (d3) 9-11 mm
Blade length With double eye
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Zinc plated
Nominal diameter (d1) 2 mm
Length (l1) 50 mm
RoHS-compliant Yes
Other standard WN 473
Diameter of hole 2.5 mm
Internal diameter of ring (d2) 10 mm
Min./max. grip range (d3) 9-11 mm
Blade length With double eye
Hleð myndum