R-splitti einfalt 8x110

intelisale.product.documents
Vörunúmer: 0473 8 1
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Galvanised
Nominal diameter (d1) 8 mm
Length (l1) 130 mm
RoHS-compliant Yes
Version With single eye
Other standard WN 473
Diameter of hole 9 mm
Internal diameter of ring (d2) 35 mm
Min./max. grip range (d3) 24-45 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Galvanised
Nominal diameter (d1) 8 mm
Length (l1) 130 mm
RoHS-compliant Yes
Version With single eye
Other standard WN 473
Diameter of hole 9 mm
Internal diameter of ring (d2) 35 mm
Min./max. grip range (d3) 24-45 mm
Hleð myndum