R-splitti einfalt 7x105

intelisale.product.documents
Vörunúmer: 0473 7 1
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Nominal diameter (d1) 7 mm
Length (l1) 105 mm
Internal diameter of ring (d2) 30 mm
Min./max. grip range (d3) 45-56 mm
Diameter of hole 8 mm
Other standard WN 473
Material Steel
Surface Zinc plated
Blade length With single eye
RoHS-compliant Yes
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Nominal diameter (d1) 7 mm
Length (l1) 105 mm
Internal diameter of ring (d2) 30 mm
Min./max. grip range (d3) 45-56 mm
Diameter of hole 8 mm
Other standard WN 473
Material Steel
Surface Zinc plated
Blade length With single eye
RoHS-compliant Yes
Hleð myndum