Rörkapalskór M8 10mm² (J2N)

intelisale.product.documents
Vörunúmer: 0967 210 8
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Electrolytic copper
Surface Tin-plated
Diameter of hole (d2) 8.4 mm
Max. temperature resistance 125 °C
Width (B) 15 mm
Flange hole M8
Wire cross section 10 mm²
Wire diameter (d1) 4.5 mm
Distance between sleeve end and centre of hole (e) 25 mm
Sleeve length (a) 10.5 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Electrolytic copper
Surface Tin-plated
Diameter of hole (d2) 8.4 mm
Max. temperature resistance 125 °C
Width (B) 15 mm
Flange hole M8
Wire cross section 10 mm²
Wire diameter (d1) 4.5 mm
Distance between sleeve end and centre of hole (e) 25 mm
Sleeve length (a) 10.5 mm
Hleð myndum