Ró harka.10 M16x1,5 gulkr.

intelisale.product.documents
Vörunúmer: 0324 16 15
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Yellow galvanised
DIN 934
Property class 10
RoHS-compliant No
Thread type Metric thread
Pitch 1.5 mm
External drive (s1) WS24
Height (m1) 13 mm
Nominal diameter 16 mm
Thread type x nominal diameter x pitch (D) M16 x 1,5
Width across corners 26.75 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Yellow galvanised
DIN 934
Property class 10
RoHS-compliant No
Thread type Metric thread
Pitch 1.5 mm
External drive (s1) WS24
Height (m1) 13 mm
Nominal diameter 16 mm
Thread type x nominal diameter x pitch (D) M16 x 1,5
Width across corners 26.75 mm
Hleð myndum