Ró í festingu, ferköntuð 1,8/3,2 M8

intelisale.product.documents
Vörunúmer: 0381 81
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Galvanised
Thread type x nominal diameter (D) M8
Version Without assurance
Min./max. material thickness 1.8-3.1 mm
Max. material thickness 1.7 mm
Nominal diameter 8 mm
Height (h1) 11.8 mm
Max. width (b1) 16.5 mm
Max. length (a1) 18.1 mm
Punched-hole width x punched-hole length (n) 12.5 x 12.5 mm
Dimensions of square cage nut (L x B x H) 14 x 14 x 5.5 mm
Min./max. length (a) 17.6-18.1 mm
Min./max. internal length (b) 9.9-10.7 mm
Min. length 17.6 mm
Max. internal length 10.7 mm
Min. internal length 9.9 mm
Internal width (f) 11.5 mm
Punched-hole length 12.5 mm
Min. width 16 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Galvanised
Thread type x nominal diameter (D) M8
Version Without assurance
Min./max. material thickness 1.8-3.1 mm
Max. material thickness 1.7 mm
Nominal diameter 8 mm
Height (h1) 11.8 mm
Max. width (b1) 16.5 mm
Max. length (a1) 18.1 mm
Punched-hole width x punched-hole length (n) 12.5 x 12.5 mm
Dimensions of square cage nut (L x B x H) 14 x 14 x 5.5 mm
Min./max. length (a) 17.6-18.1 mm
Min./max. internal length (b) 9.9-10.7 mm
Min. length 17.6 mm
Max. internal length 10.7 mm
Min. internal length 9.9 mm
Internal width (f) 11.5 mm
Punched-hole length 12.5 mm
Min. width 16 mm
Hleð myndum