Ró í festingu, ferköntuð 1,7/2,7 M6

intelisale.product.documents
Vörunúmer: 0381 61
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Galvanised
Thread type x nominal diameter (D) M6
Version Without assurance
Min./max. material thickness 1.7-2.7 mm
Max. material thickness 2.7 mm
Nominal diameter 6 mm
Height (h1) 9.5 mm
Max. width (b1) 13.5 mm
Max. length (a1) 14.2 mm
Punched-hole width x punched-hole length (n) 9.5 x 9.5 mm
Dimensions of square cage nut (L x B x H) 11 x 11 x 4.5 mm
Min./max. length (a) 13.6-14.2 mm
Min./max. internal length (b) 7.7-8.4 mm
Min. length 13.6 mm
Max. internal length 8.4 mm
Min. internal length 7.7 mm
Internal width (f) 9.3 mm
Punched-hole length 9.5 mm
Min. width 13 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Galvanised
Thread type x nominal diameter (D) M6
Version Without assurance
Min./max. material thickness 1.7-2.7 mm
Max. material thickness 2.7 mm
Nominal diameter 6 mm
Height (h1) 9.5 mm
Max. width (b1) 13.5 mm
Max. length (a1) 14.2 mm
Punched-hole width x punched-hole length (n) 9.5 x 9.5 mm
Dimensions of square cage nut (L x B x H) 11 x 11 x 4.5 mm
Min./max. length (a) 13.6-14.2 mm
Min./max. internal length (b) 7.7-8.4 mm
Min. length 13.6 mm
Max. internal length 8.4 mm
Min. internal length 7.7 mm
Internal width (f) 9.3 mm
Punched-hole length 9.5 mm
Min. width 13 mm
Hleð myndum