Ró M10x1

intelisale.product.documents
Vörunúmer: 0317 10 1
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Galvanised
DIN 934
Property class I8I
RoHS-compliant Yes
Thread type Metric thread
Pitch 1 mm
External drive (s1) WS17
Height (m1) 8 mm
Nominal diameter 10 mm
Thread type x nominal diameter x pitch (D) M10 x 1
Width across corners 18.9 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Galvanised
DIN 934
Property class I8I
RoHS-compliant Yes
Thread type Metric thread
Pitch 1 mm
External drive (s1) WS17
Height (m1) 8 mm
Nominal diameter 10 mm
Thread type x nominal diameter x pitch (D) M10 x 1
Width across corners 18.9 mm
Hleð myndum