Punktsuðubor 6mm HSCO

intelisale.product.documents
Vörunúmer: 0710 006
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Surface Plain
Shaft diameter 6 mm
Length 66 mm
Diameter 6 mm
Service life (points system) 2 of 4 points
Quality Würth-Standard
Shank style Cylindrical
Cutting material HSCo
Drilling speed (point system) 2 of 4 points
Versatility (points system) 2 of 4 points
Drilling behaviour (point system) 3 of 4 points
Chip flute length 28 mm
Bore hole quality (point system) 4 of 4 points
Suitable for tensile strength up to 850 N/mm²
Type Standard DIN 1897
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Surface Plain
Shaft diameter 6 mm
Length 66 mm
Diameter 6 mm
Service life (points system) 2 of 4 points
Quality Würth-Standard
Shank style Cylindrical
Cutting material HSCo
Drilling speed (point system) 2 of 4 points
Versatility (points system) 2 of 4 points
Drilling behaviour (point system) 3 of 4 points
Chip flute length 28 mm
Bore hole quality (point system) 4 of 4 points
Suitable for tensile strength up to 850 N/mm²
Type Standard DIN 1897
Hleð myndum