Plasttappi 12x72 m. flansa

intelisale.product.documents
Vörunúmer: 0906 012 72
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material PP - Polypropylene
Anchor diameter 12 mm
Anchor length (l) 72 mm
Nominal drill-bit diameter (d 0) 12 mm
Min. required screw diameter 8 mm
Max. required screw diameter 10 mm
Embedding depth (h s) 70 mm
Drill hole depth (t) 80 mm
Max. attachment height (d a) - condition Dependent on screw length
Required screw length (l s) Thickness of the add-on part (+ plaster/insulation thickness) + anchor length + screw diameter
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material PP - Polypropylene
Anchor diameter 12 mm
Anchor length (l) 72 mm
Nominal drill-bit diameter (d 0) 12 mm
Min. required screw diameter 8 mm
Max. required screw diameter 10 mm
Embedding depth (h s) 70 mm
Drill hole depth (t) 80 mm
Max. attachment height (d a) - condition Dependent on screw length
Required screw length (l s) Thickness of the add-on part (+ plaster/insulation thickness) + anchor length + screw diameter
Hleð myndum